Welcome to Würth Uruguay For trade customers only
1/2 inch metric hexagon impact socket set, 13 pieces

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch metric hexagon impact socket set, 13 pieces

High-strength, high-performance hexagon impact sockets ideal for automotive and industrial applications. Its design ensures a precise fit, minimises slippage and supports high levels of torque.
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
  • Made from chrome-molybdenum steel.

  • Heat treatment that provides greater wear resistance.

  • Special phosphated coating to protect against corrosion.

  • Six-point design for better grip.

  • Greater wear resistance, withstanding intense impacts and high torsion.

  • Thick-walled design to withstand mechanical stress without deformation.

  • Designed for use with pneumatic, electric or manual impact wrenches.

  • A variety of sizes in a single case.

  • Contents: 13 pieces: 10; 13; 14; 15; 17; 18; 19; 21; 22; 24; 27; 30 and 32 mm.
Notice

To avoid oxidation and deterioration, do not expose to moisture or allow contact with water.