Welcome to Würth Uruguay For trade customers only
1 inch + 3/4 inch metric hexagon impact socket set, 26 pieces

For detailed information, other images and documents, please select individual articles from the following table.

1 inch + 3/4 inch metric hexagon impact socket set, 26 pieces

High-strength, high-performance hexagon impact sockets ideal for automotive and industrial applications. Its design ensures a precise fit, minimises slippage and supports high levels of torque.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

  • Made from chrome-molybdenum steel.

  • Heat treatment that provides greater wear resistance.

  • Special phosphated coating to protect against corrosion.

  • Six-point design for better grip.

  • Greater wear resistance, withstanding intense impacts and high torsion.

  • Thick-walled design to withstand mechanical stress without deformation.

  • Designed for use with pneumatic, electric or manual impact wrenches.

  • A variety of sizes in a single case.


Contents:


- 17x 3/4 inch sockets: 21, 22, 23, 24, 26, 27, 28, 29, 30, 31, 32, 33, 36, 38, 41, 46 and 50 mm.


- 3x 1 inch sockets: 55, 60 and 65 mm.


- 1x 3/4 inch ratchet.


- 1x 3/4 inch slider bar, length: 500 mm.


- 1x 3/4 inch to 1 inch adapter.


- 1 x 3/4 inch cardan joint adapter, 180° angle.


- 2x 3/4 inch extensions: 220 mm and 480 mm.

Notice

To avoid oxidation and deterioration, do not expose to moisture or allow contact with water.