For detailed information, other images and documents, please select individual articles from the following table.
Multipoint laser infrared thermometer
High-precision infrared thermometer with multipoint laser target system for accurate, non-contact temperature measurements and various functions including measurements via a type K sensor
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The MP laser IR thermometer offers a reliable solution for precise, non-contact temperature measurements and additional measurement functions via a type K sensor. It is ideal for professional applications in demanding environments.
Wide temperature range
The device measures temperatures from -50 °C to 1,000 °C in infrared mode. Measurements from -50 °C to 1,370 °C are possible with a K-type thermocouple. The supplied thermocouple allows precise measurements in the range from -40.0 °C to 180.0 °C and can be extended with a high-temperature thermocouple as required.
Multipoint laser target system
The circular laser visor improves aiming precision and makes it possible to take accurate measurements even over a long distance (20:1 optical resolution). The laser can be switched on or off as required.
Display illumination
Can be switched on or off
Additional display
- Maximum, minimum, average and difference value
- MAX: Highest measured value
- MIN: Lowest measured value
- AVG: Average measured value
- DIF: Difference between highest and lowest value
Adjustable emission coefficient
Enables precise measurements on various surfaces, can be adjusted to anywhere between 0.10 and 1.0 (factory setting 0.95)
Upper and lower temperature limit alarm
Visual and audible signals when measured temperatures exceed or fall below the preset limit values
Adjustable temperature unit
Celsius (°C) or Fahrenheit (°F) can be selected
LOCK on/off
Activates lock mode which displays temperature continuously. Ideal for continuous measurements.
Automatic switch-off
Device switches off automatically after 10 seconds of no activity once the trigger has been released
Batteries (2x AAA, 1.5 V) are not included in the scope of delivery.
Read and observe the safety precautions and operating instructions before using the multipoint laser infrared thermometer.
Ideal for applications such as food monitoring, heating, ventilation and air condition systems, electrical and industrial maintenance, automotive and freight transport, security and fire protection checks etc. Suitable for measuring moving objects, energised surfaces and objects which are too hot or too dangerous to touch.
Device switches on automatically when the trigger is pressed.
Aim the multipoint laser at the surface to be measured in order to capture accurate temperature data. The closer the laser is to the measuring point, the more precise the results.
Press and hold the trigger to measure the temperature.
The temperature is shown immediately on the LCD display. In addition to the currently measured temperature, you can also switch between the additional measured values (MAX, MIN, AVG, DIF) during infrared measurement. Use the arrow keys to adjust the laser and display illumination to suit the environment. The device switches off automatically after ten seconds of inactivity.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!