Welcome to Würth Uruguay For trade customers only
REDSTRIPE MOBILE JUMP STARTER - HANDY ONE
REDSTRIPE MOBILE JUMP STARTER - HANDY ONE - 1
REDSTRIPE MOBILE JUMP STARTER - HANDY ONE - 2

For detailed information, other images and documents, please select individual articles from the following table.

REDSTRIPE MOBILE JUMP STARTER - HANDY ONE

12V / 750A portable power solution for your vehicle emergencies and outdoor adventures! Our Built-in 12V 7Ah Rechargeable Lead Acid Battery Jump Starter is designed to deliver unparalleled performance and convenience
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
Instant Jump Start


This item can instantly jump start most single battery vehicles, up to 30+ (over 30) times on a fully charge.



Five in One


The 5-in-one package includes: Jump Starter, Air compressor, DC/USB Power, LCD Display, and LED flashlight. Versatile, compact, and essential for any adventure.



Durable Construction


Built with rugged materials and advanced safety features, ensuring longevity and reliability



Special Features:


  • LCD Digital Display

  • USB power Output, 12VDC power output

  • Build in LED Flashlight

  • Air Compressor and Air Compressor Gauge

  • Heavy Duty Clamps
Notice
  • Use the for jumpstarting 12V LEAD-ACID battery only. Do not attempt to jump-start a vehicle with a non-rechargeable or defective battery.

  • Do not smoke, strike a match, or cause a spark in vicinity of battery or engine. Avoid explosive gas, flames and sparks.

  • Remove all personal jewelry, such as rings, bracelets, necklaces, and watches before jumpstarting operations. These items may produce a short-circuit that can cause severe burns.

  • Do not attempt to jumpstart your vehicle when this device battery capacity is below 25%