For detailed information, other images and documents, please select individual articles from the following table.
MOBILE JUMP STARTER - HANDY TWO
12V / 1250A portable power solution for your vehicle emergencies and outdoor adventures! Our Built-in 12V 18Ah Rechargeable Lead Acid Battery Jump Starter is designed to deliver unparalleled performance and convenience
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Instant Jump Start
This item can instantly jump start most single battery vehicles, up to 70+ (over 70) times on a fully charge.
All in One
The all-in-one package includes: Jump Starter, Air compressor, AC/DC/USB Power, LCD Display, and LED flashlight. Versatile, compact, and essential for any adventure.
Durable Construction
Built with rugged materials and advanced safety features, ensuring longevity and reliability
Special Features
- LCD Digital Display
- USB power Output, 12VDC power output
- Build in LED Flashlight
- Air Compressor and Air Compressor Gauge
- Heavy Duty Clamps
- Use the for jumpstarting a 12V LEAD-ACID battery only. Do not attempt to jump-start a vehicle with a non-rechargeable or defective battery.
- Do not smoke, strike a match, or cause a spark in vicinity of battery or engine. Avoid explosive gas, flames and sparks.
- Remove all personal jewelry, such as rings, bracelets, necklaces, and watches before jumpstarting operations. These items may produce a short-circuit that can cause severe burns.
- This unit is only for emergency use, not for frequent commercial use! Do not attempt to jumpstart your vehicle when the battery capacity of this device is below 25%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!