For detailed information, other images and documents, please select individual articles from the following table.
REDSTRIPE MOBILE JUMP STARTER - CASE ONE
10’000 mAH Li-Ion light weighted but powerful portable lithium-ion battery jump starter pack to instantly jump start your battery vehicle
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Instant Jump Start
This item can instantly jump start most single battery vehicles, up to 40+ (over 40) times on a fully charge.
Optimal Operation and Design
Experience optimal performance with its robust construction and safe operation. The compact size and lightweight design make it easy to carry and store in your vehicle for peace of mind.
Comprehensive Safety Features
Safety is paramount with this jump starter. It boasts advanced features to protect you and your vehicle, including Spark Proof, Reverse Polarity, Short Circuit and Low Voltage
Double Feature
The EPS-203 is also equipped with USB power output, LED flash light, 19VDC and 12VDC power output.
Special Features:
- Charging Output for Phone, Tablet, Laptop and ETC Charging
- LED Flashlight with 3 different Modes (Steady, SOS and Strobe)
- Smart Jumper Clamps
- Connect and disconnect DC output only after setting AC cord from electric outlet
- Use for jumpstarting a 12V LEAD-ACID battery only. Do not attempt to jump-start a
- vehicle with a non-rechargeable or defective battery.
- Do not smoke, strike a match, or cause a spark in vicinity of battery or engine. Avoid explosive gas, flames and sparks
- Remove all personal jewelry, such as rings, bracelets, necklaces, and watches before jumpstarting operations. These items may produce a short-circuit that can cause severe burns
- Do not attempt to jumpstart your vehicle when the battery capacity of this device is below 25%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!