The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
W-MAX LAMELLA FLAP DISC FOR STEEL
The W-MAX lamella flap disc for steel is designed for roughing and finishing work on metal surfaces and welding seams and removing varnish, paint and rust.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Good performance.
- Good material removal.
- Highly durable.
- Flap with 72 single leaves, comprising aluminium oxide grains.
- Disc with concave-shaped fibre backing.
- Models with a diameter of 115 mm.
- Available in four sizes of various grains for tasks ranging from roughing to finishing.
Follow the safety instructions indicated on the disc label.
Always wear eye protection (goggles), safety gloves and a face mask.
Do not use on stainless steel.
Do not use damaged discs.
Follow the instructions on how to assemble the disc in the machine's instruction manual.
Remove any combustible substances, flammable materials or explosive materials from the work area before use.
Use the lamella flap disc only and exclusively on suitable materials and with suitable machines.
Always operate the machine with both hands.
- Grinding welding seams.
- Roughing and finishing of metal surfaces.
- Removing paint and rust (oxide).
- Ideal for working on iron, carbon steel, construction steel and non-ferrous metals.
- Suitable for angle grinders, in accordance with the recommended peripheral speed (80 m/s) and information on safety, cleaning and handling of the product.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!