Welcome to Würth Uruguay For trade customers only
Lamella flap disc steel synthetic corundum

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Lamella flap disc steel synthetic corundum

Especially suitable for machining alloyed and unalloyed steel.

See product details

Available in 4 versions
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
For freehand grinding with electric or pneumatic angle grinders



Max. circumferential speed 80 m/s



Cotton fabric



Glass fabric carrier disc



Abrasive cloth (synthetic corundum)


  • Long service life

  • High degree of material removal

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )