Welcome to Würth Uruguay For trade customers only
Laser distance meter LDM 50S

For detailed information, other images and documents, please select individual articles from the following table.

Laser distance meter LDM 50S

Precise laser distance meter, measuring range up to 50 M
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
Technical specifications (accuracy ± 1.5 mm, range 50 m) according to ISO standard 16331-1



2 component housing, sturdy, handy device


Impact protection with extra-thick soft components



4-line large illuminated display


Excellent readability



Reference level changeable


  • Permits measurements from front measuring-tool edge

  • Permits measurements from rear measuring-tool edge

  • Permits measurements from center of the thread on tripod


Multifunctional endpiece


Permits measurements from slots and corners



¼” Tripod screw


Permits precise measurement from the tripod



Auto laser beam switch off and device switch off



4 x 90° inclinometer


Levelling, measuring of roof pitches or gradients



Unit changeable


m/inch/feet/; decimal and fraction



Tracking (continuous measuring)


Max./Min. distance tracking



Timer (self-triggering)



Beep indicator


Permits on and off



Functions


  • Single distance measurement

  • Area calculation

  • Volume calculation

  • Pythagoras (single/double indirect)

  • Addition and subtraction

  • Inclinometer

  • Memory (99 values)
Notice
  • Laser radiation, do not stare into beam, class 2 laser product.

  • Requires 2 x AAA batteries (Not Included)