The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
LIQUID INSULATING TAPE
Liquid insulating tape acts as electrical insulation and a safety seal. Excellent insulation of cables and electrical terminals. 1 mm thick, insulates up to 6,800 V in dry state. Acts as a safety seal on bolts, ensuring tamperproofing of components that require a guarantee as well as protecting against corrosion while maintaining electrical conductivity. Does not spread flames in solid state, i.e. the fire will extinguish in the event of a short circuit. Maintains excellent flexibility and mechanical strength once dried.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Insulates up to 6,800 V.
- Fast and clean work.
- Easy application in hard-to-reach areas.
- Tamperproofing of components.
- Maintains electrical conductivity.
- Prevents rust formation.
- Electrical insulation.
- Acts as a safety seal.
- Protects against corrosion.
- Does not spread flames in solid state.
- Seals against humidity.
- Maintains excellent flexibility and mechanical strength.
Wires, terminals, tools, electrical cables in general, metals, rubbers, plastics and glass;
Applied to threaded connectors to prevent them from becoming loose.
- Disconnect the mains;
- Clean the surface thoroughly using Würth dielectric degreaser before applying the product;
- Stir the product using the brush integrated in the lid;
- Apply using the brush or by submerging the part;
- If necessary, apply a thicker layer (this increases the insulation);
- Once the first layer has dried, a second layer can be applied;
- Wait for the product to harden completely over a period of four hours before connecting the mains.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!