LIQUID INSULATING TAPE
Liquid insulating tape acts as electrical insulation and a safety seal. Excellent insulation of cables and electrical terminals. 1 mm thick, insulates up to 6,800 V in dry state. Acts as a safety seal on bolts, ensuring tamperproofing of components that require a guarantee as well as protecting against corrosion while maintaining electrical conductivity. Does not spread flames in solid state, i.e. the fire will extinguish in the event of a short circuit. Maintains excellent flexibility and mechanical strength once dried.