Welcome to Würth Uruguay For trade customers only
ET BLUE LITHIUM COMPLEX GREASE

For detailed information, other images and documents, please select individual articles from the following table.

ET BLUE LITHIUM COMPLEX GREASE

See product details

Available in 2 versions
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
Grease resistant to high temperatures, composed of lithium soap and highly refined oils, grade NLGI 2. Suitable for a range of applications and long-term lubrication. Possesses water resistance, high adhesive power and excellent anti-wear, anti-corrosion and antioxidant characteristics. Temperature: -10 ºC to 220 ºC. Dropping point: 320 °C.
NoticeNever apply new grease on top of already contaminated old grease. Instead, remove old grease with Wurth degreaser and dry the surface before applying the new product with a brush or spatula in the area to be lubricated. It can also be applied using greasing equipment. FOLLOW THE RECOMMENDATIONS OF THE VEHICLE AND/OR EQUIPMENT MANUFACTURER.