RED MP LITHIUM GREASE FOR GENERAL USE
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
Multi-purpose grease based on lithium soap, grade NLGI 3 (more rigid). Excellent antioxidant properties, water resistance, high adhesive power, anti-wear and anti-corrosion characteristics. Temperature resistance: -10 ºC to +135 ºC. Dropping point: 180 °C.
NoticeNever apply new grease on top of already contaminated old grease. Instead, remove old grease with Wurth degreaser and dry the surface before applying the new product with a brush or spatula in the area to be lubricated. It can also be applied using greasing equipment. FOLLOW THE RECOMMENDATIONS OF THE VEHICLE AND/OR EQUIPMENT MANUFACTURER.
Application areaWide range of industrial and automotive applications requiring rigid grease. General lubrication and protection of bearings with shaft size >100 mm/3.9 inches, bearing outer ring, vertical shafts, continuous ambient temperatures >35 °C, propeller shafts, agricultural equipment, large gears, pins, joints, ball joints, threads, wheel hubs of cars and trucks, cardan shafts etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!