Lithium grease graphite black W-MAX
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
Anti-friction grease with high mechanical stability and resistance to moderate and heavy loads. Based on lithium soap and molybdenum disulphide (MoS2) (3 %), grade NLGI 2. Good water resistance, high adhesive power and anti-wear, anti-corrosion and antioxidant properties. Temperature resistance: -15 ºC to 120 ºC. Dropping point: 199 ºC.
NoticeNever apply new grease on top of already contaminated old grease. Instead, remove old grease with Wurth degreaser and dry the surface before applying the new product with a brush or spatula in the area to be lubricated. It can also be applied using greasing equipment. FOLLOW THE RECOMMENDATIONS OF THE VEHICLE AND/OR EQUIPMENT MANUFACTURER.
Application area
Lubrication of automotive, industrial, mining and maintenance parts and components that are subject to friction and wear during use. Metal carpentry, lift guides, forklifts, various bearings, CV transmissions, various shafts, pivots, linear guides, press ferrules, pulleys and lubrication in general.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!