Cavity Grease
For detailed information, other images and documents, please select individual articles from the following table.
Cavity Grease
A lubricating grease developed to protect metal plates and joints from oxidation and rust
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Based on paraffin and lithium soap
- White color which allows the visualization of the lubrication point and indicates when a new application should be made.
- Resistant to water (including salt water) and oxidation caused by high humidity
- Reduces friction
- Resists working temperature up to +135°C
Application areaAll types of bearings, transmission chains, door pins, axles, hinges, cables, and slip bearings.
InstructionsMake sure lubrication point is clean and free of grease, dirt and dust
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!