E6013 rutile electrode
For detailed information, other images and documents, please select individual articles from the following table.
E6013 rutile electrode
The rutile-coated electrode ensures a high level of smoothness, excellent weldability and a good shaping of the seam.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Rutile coating.
- Excellent weldability.
- Excellent seam shaping.
- Suitable for welding in all positions.
- Waste can be easily removed.
- Provides a smooth, standard seam.
- Tensile strength of up to 500 N/mm².
Application area
General-purpose electrode suitable for welding medium-hardness carbon steel and sheet steel of various thicknesses.
Suitable for welding: solid structural steel, boiler tanks and various steels, vehicle bodywork, steel furniture, metal sheets etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!