Welcome to Würth Uruguay For trade customers only
PUSH-OPEN magnetic system

For detailed information, other images and documents, please select individual articles from the following table.

PUSH-OPEN magnetic system

Magnetic system for opening doors without the need for handles, also aids positioning when the door is closed, a slight pressure is sufficient for opening
(push-open system).

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

  • Made of plastic, with an internal magnetic system.

  • Includes screw, anchor and metal base for installation.

  • Available in grey.

  • Adjustment of +/- 5 mm is possible on the magnetic tip.

  • 40 mm feed.
Notice

The magnetic system should not be used as the only support on the door; it should be used in conjunction with simple hinges.