Welcome to Würth Uruguay For trade customers only
Masking crepe tape 80°C temperature resistance
Masking crepe tape 80°C temperature resistance  - 1
Masking crepe tape 80°C temperature resistance  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Masking crepe tape 80°C temperature resistance

General masking tasks in the vehicle and painting fields, like on painted metal, glass, chrome parts, rubber

See product details

Available in 4 versions
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
  • Masking tape is a rolled tape with crepe paper as backing

  • Coated with natural rubber adhesive

  • The maximum service temperature is 80°C
Notice
  • Keep away from children.

  • Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.