Masking tape for auto painting
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
High temperature resistance
Chemical solvent resistance
UV resistance
Adhesive strength
Easy to tear
Soft resistance
No residual glue characteristics
Notice12 months when stored at 23± 2C (73F) / 50% relative humidity out of direct sunlight.
Application areaMasking tape is a rolled tape made of masking and pressure sensitive adhesive, with acrylic adhesive on the masking and an anti-stick material on the other side.
With high temperature resistance, chemical solvent resistance, UV resistance, adhesive strength, easy to tear, soft resistance, no residual glue characteristics.
Widely used in painting, decoration, electronics and other industries.
With high temperature resistance, chemical solvent resistance, UV resistance, adhesive strength, easy to tear, soft resistance, no residual glue characteristics.
Widely used in painting, decoration, electronics and other industries.
InstructionsIt is essential, as with all pressure-sensitive tapes, that the surface to which the tape is applied must be clean, dry, free of grease, oil, or other contaminants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!