For detailed information, other images and documents, please select individual articles from the following table.
Würth Mask Pro paintwork protection film
Light-transparent cover film, which is impermeable to paint and prevents staining, even with slight residual moisture on the vehicle.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent paint adhesion
Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork.
Transparency permits easy detection of the contours during the cutting process
Very good cutting capability
Waterproof, tear-resistant, lint-free – no second cover required after wet grinding
Micro pore-sealed
- 100% impermeability to paint guaranteed (no colour penetration)
- No staining with slight residual moisture on the vehicle
Statically charged
Adheres well to the vehicle, prevents dust inclusions.
Heat resistant to 125°C
Infrared drying without a problem.
The usage instructions are recommendations based on the tests we have conducted and our experiences. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions.
Reliable covering of vehicles and parts before carrying out paint work.
Mask off the edges of the surface to be painted with Zebra masking tape. Cover the entire vehicle with Würth Mask Pro (the outer side of the film is printed). Cut out the film in the area to be painted using a film knife (follow the course of the adhesive tape with the cut), and then secure the film on the tape previously applied with the masking tape. When working on doors or with hoods, overhanging film can also be jammed behind the door or underneath the hood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!