Welcome to Würth Uruguay For trade customers only
MINI COMBINATION FLAP WHEEL WITH 1/4 INCH SHAFT

For detailed information, other images and documents, please select individual articles from the following table.

MINI COMBINATION FLAP WHEEL WITH 1/4 INCH SHAFT

Mini combination flap wheel, designed for polishing and finishing metal and wood.

See product details

Available in 4 versions
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
  • Made of abrasive cloth flaps in aluminium oxide grain interspersed by sheets of sandpaper for a better finish and increased durability.

  • The combination of cloth and sandpaper allows for greater removal capacity without damaging the geometry of the part.

  • Available in various diameters.

  • Roughing and finishing of all types of metal and wood.

  • Brushed effect on stainless steel.

  • For removing small irregularities and rust.

  • Suitable for non-ferrous metals and rigid plastic.
Notice

- For safety reasons, the speed limits must be respected from start to finish.


- To maintain an adequate level of safety, always check the following: The shaft must be inserted at least 15 mm inside the chuck and the maximum speed must not be exceeded.


- Always use safety goggles, hearing protection and gloves.


- Read all the instructions before using the tools.