Welcome to Würth Uruguay For trade customers only
Metal solder no. 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Metal solder no. 2

Flux compliant with DIN EN ISO 9454-1: 2121

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

  • Pb60Sn40 in accordance with DIN EN ISO 9452

  • Zinc chloride-free

  • Processing temperature: 280 °C

  • Melting range: 183–235 °C
Notice

Not for electrical connections and aluminium