Welcome to Würth Uruguay For trade customers only
90-degree Mitre clamp aluminum with 2 T-handles

For detailed information, other images and documents, please select individual articles from the following table.

90-degree Mitre clamp aluminum with 2 T-handles

A double screw angle clamp with two jaws can be opened and closed independently to accommodate different thicknesses.
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
  • High quality die cast aluminum alloy provides lightweight yet strong structure and long life.

  • Can be used free-hand or attached to a workbench for greater security during tasks to prevent any movement during applications.

  • Opening capacity of each jaw is 75 mm.

  • Clamping force up to 60 KG.