90-degree Mitre clamp aluminum with 2 handles
For detailed information, other images and documents, please select individual articles from the following table.
90-degree Mitre clamp aluminum with 2 handles
A double screw angle clamp with quick release button on two jaws, can be opened and closed quickly and independently to accommodate different thicknesses.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- High quality die cast aluminum alloy provides lightweight yet strong structure and long life.
- Can be used free-hand or attached to a workbench for greater security during tasks to prevent any movement during applications.
- The big size of the handles and screws provide greater transmission for high efficiency.
- Opening capacity of each jaw is 65 mm.
- Clamping force up to 100KG.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!