90-degree Mitre clamp aluminum with single handle
For detailed information, other images and documents, please select individual articles from the following table.
90-degree Mitre clamp aluminum with single handle
A single screw angle clamp can be opened and closed quickly for assembling projects and creating joints.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- High quality die cast aluminum alloy provides lightweight yet strong structure and long life.
- Can be used free-hand or attached to a workbench for greater security during tasks to prevent any movement during applications.
- The big size of the handle and screws provide greater transmission for high efficiency.
- Opening capacity of each jaw is 70 mm.
- Clamping force up to 60KG.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!