Mitre snips for straight and 45° cuts
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
- Hardened steel
- PVC handle
Application area
For cutting mitred profiles and mouldings, width: max. 40 mm., height: max. 25 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!