Welcome to Würth Uruguay For trade customers only
Mounting block set 400 pieces

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mounting block set 400 pieces

Handy assortment of universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

  • Versatile: Ideal for correct load transfer when installing windows and doors or for levelling and aligning interior finishings and drywall elements

  • Adjustable height: The 60 x 40 mm mounting blocks are available in thicknesses of 1.5 mm, 3 mm, 5 mm and 10 mm in sets of 100 each

  • Heavy-duty solid cast blocks made from polypropylene (PP)
Notice

Compressive strength calculations: 60 x 40 mm = 2400 mm² x 70 N/mm² = 168,000 N/mm² = 16,480 kg



The load-bearing strength of the substrate in question is critical for calculating the compressive strength, as well as the load-bearing strength of the block