Welcome to Würth Uruguay For trade customers only
PU 40 MULTI-PURPOSE

For detailed information, other images and documents, please select individual articles from the following table.

PU 40 MULTI-PURPOSE

Ready-to-use one-component sealant based on high-performance modified polyurethane, ideal for strong and durable joints and seals without losing elasticity. Specially developed for bonding and sealing construction elements. Resistant to chemical agents, weather and UV rays. Free from solvents.

See product details

Available in 2 versions
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
  • Low VOC, free from solvents and isocyanates.

  • Neutral odour with non-corrosive by-product on metal surfaces and mirrors.

  • Excellent physical and mechanical properties.

  • Cohesive adhesion on various smooth or porous substrates, including wet surfaces, without the need for primers.

  • Easy to apply, highly durable and resistant to chemicals.

  • Does not run when applied vertically and does not exude oil that causes staining.

  • Highly resistant to thermal shock and highly weather resistant (climate factors, UV and ozone).

  • Can be painted.
NoticeDo not use on mirrors, aquariums, joints larger than 1 cm, in submerged applications or in applications where chlorine is present.
Contact with food or oil-exuding environments is not recommended.
Not recommended for pre-fabricated joints.