For detailed information, other images and documents, please select individual articles from the following table.
Lithium grease W-DIMOLIB 190
High-performance grease with molybdenum disulphide (MoS2) and EP additives.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Lithium grease with excellent mechanical stability and strength
Retains its properties over time.
Saves time in lubrication periods.
Saves lubricant.
Increased adherence
Easy to handle at room temperature.
Remains on lubricated parts for prolonged periods.
Insoluble in water
High resistance and moisture protection.
Sealing properties and anti-corrosion protection
Resistant to dust and dirt.
Maintenance of internal mechanisms in lubricated equipment.
Good thermal resistance
Working capacity in a temperature range of -20ºC to +120ºC.
Extreme pressure additives and molybdenum disulphide (MoS2)
Resistant to attrition, friction and wear of parts.
Increases lubrication intervals.
This information is a recommendation only, based on our experience. We recommend that you test the product first.
For roller bearings, sliding bases, attachments (truck fifth wheel), ball bearings, transmissions, shafts, rotating crowns and joints, sliding surfaces, hydraulic units and wedge shafts that need to withstand heavy loads
Apply using traditional lubrication equipment (manual grease pump, pneumatic pump, etc.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!