Welcome to Würth Uruguay For trade customers only
Grease sachet 80 g

For detailed information, other images and documents, please select individual articles from the following table.

Grease sachet 80 g

Multi-purpose mineral grease for long-lasting lubrication on various types of mechanisms

See product details

Available in 2 versions
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
Advantages


  • Versatile applications

  • Water resistant

  • Protects against corrosion

  • Extends the service life of parts


Features


  • Resistant to extreme pressures, shock loads and humid environments

  • Good grip

  • High anti-corrosion, anti-friction and sliding power

  • Water resistant
Notice

Do not eat, drink or smoke while handling the product. Use the PPE specified for application. Avoid contact with eyes. Avoid contact with skin. Do not ingest

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.