For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Made of high-quality rubber, steel and steel balls with excellent durability and long service life
Prevent scatches and protect surfaces
The high-strength rubber can prevent scratches and sparks, and protect the surface of your workpiece from damage and deformation.
High Power - Low rebound
Steel shot-filled head for increased rebound reduction and maximized impact.
Dead-blow hammer conveys less peak force, spread over a longer time.
High Quality Head
Polyurethane molded head with steel pallets that impact the split the hammer face reducing rebound.
Durable Construction
- Nylon composite handle with high shock absorption and ergonomic grip for better control and comfort.
- Steel reinforced handle for higher durability.
High Versatility
Suitable for automotive workshop, machinery, woodworking, assembly and construction
- Select the hammer where long handle , suitable and comfortable for the application.
- Always wear protective glasses to prevent fragments from reaching your eyes when using claw hammers.
- Keep your hands out of the area to be struck.
- Always wear proper hand gloves to safeguard the fingers
- Automotive repairs and bodywork where precision and more force is needed.
- Automotive tire hubcap installation and removing knock off hubs.
- To knock joints together or apart without denting wood components.
- To deliver an impact to a small area of an object.
- The area of application where prevents damage to soft surfaces, while reducing the amount of rebound and improving the striking force of the hammer.
- In assembly, maintenance, or adjustment of machinery parts without causing damage to delicate components.
- Not for heavy impact, temperature sensitivity place of applications.
- Do not use a hammer with a damaged, loose, or worn head.
- Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.
- Ensure the handle is sturdy and tightly attached to the head.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!