Set for removing oil filters, 30 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Set for removing oil filters, 30 pieces
Wrenches for removing cup-type filters, made of steel with a tolerance of up to 85 ft lb (115 Nm) of torque.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- The cups can be used directly with 3/8 inch tools.
- For increased force, the adapter for 1/2 inch tools can be attached.
- Can be used with AF 21 wrenches.
- Compatible with most current models on the market.
- The cups are made of steel and coated with a layer of black paint to prevent corrosion.
- Presented in a durable, practical plastic system case with an individual slot for each piece.
- Each piece is marked on the inside so that they can be quickly and easily identified.
- If there is not a cup of the appropriate size for the filter, the filter can be removed using the three-leg extractor.
Application area
Suitable for both oil filters with plastic housing and metal filters.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!