Oil filter belt wrench and chain
For detailed information, other images and documents, please select individual articles from the following table.
Oil filter belt wrench and chain
Universal oil filter wrench with belt and chain that efficiently fits cylindrical filters.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Quick and tight adjustment thanks to the locking screw.
- Can be used in confined areas.
- Manufactured from high-quality forged steel with high strength and no deformation.
- Rubber coated handle for better grip.
- Special band to hold the filter without damaging it.
- High-strength chain to generate more force when removing or installing filters.
- Suitable for filters from 2 3/4 inches (69.8 mm) to 4 1/2 inches (114.3 mm).
- Designed to loosen and tighten filters.
- Material: Steel
- Handle coating: Rubber
- Measuring range: Millimetre/standard
- Minimum aperture: 2 3/4 inches (69.8 mm)
- Maximum aperture: 4 1/2 inches (114.3 mm)
Application area
Ideal for most passenger cars, light trucks, ATVs and lawn tractors.
Allows removal and positioning of all circular filters, both metal and plastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!