Belt filter extractor
For detailed information, other images and documents, please select individual articles from the following table.
Belt filter extractor
Special heavy duty wrench for removing oil filters and pipes by means of a belt without damaging or marking them.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Allows removal and positioning of all circular filters, both metal and plastic.
- Quick and firm adjustment thanks to the clamping lever.
- Can be used in confined areas.
- Made from hardened chromium-vanadium steel.
- Hardened and chrome-plated for corrosion protection.
- Can expand up to 11 inches
- Strong tension. High efficiency, ergonomic design, simple and comfortable to operate.
- The special material belt has good strength and is not easy to break.
- Ideal for installing oil and pipe filters.
- Material: Steel.
- Handle length: 280 mm.
- Belt length: 558 mm.
- Belt width 1 inch (25 mm).
- Minimum aperture: 3/8 inches (6.8 mm).
- Maximum aperture: 11 inches (279.4 mm).
Application area
Ideal for most passenger cars, light trucks, ATVs, lawn tractors, public transportation and heavy duty lorries.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!