For detailed information, other images and documents, please select individual articles from the following table.
Super-fast PUR adhesive, 500 g
Solvent-free, single-component adhesive based on moisture-cured polyurethane, suitable for flexible bonding of wood, wood derivatives and different protection and insulation materials in sandwich panel assembly. Excellent resistance to water, temperature, weather and ageing in accordance with EN 204 D4.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Single-component polyurethane polymer.
- Application in cold conditions.
- Easy to use. Can be used in industrial automatic dispensing equipment.
- Degree of controlled foaming with good filling capacity.
- Excellent adhesion on many substrates such as insulating material, wood, plastic and metal.
- Solvent-free - odourless.
- Weatherproof in accordance with DIN 204 D4.
- Resistant to ageing.
- Resistant to chemical products.
IMO Resolution MSC.307(88) - Fire Testing Procedures Code (2010 FTP Code) - Annex 1 Part 5
Complies with:
EN 204 D4
Suitable for panel lamination and assembly, outdoor applications when working with wood, structural bonding of wood and wood derivatives; MDF panels, plywood, high-pressure laminate, insulating materials such as XPS, PU and PVC rigid foam, GFRP, metals, aluminium, stainless steel, galvanised steel, construction products such as natural stone, marble, ceramic.
- The surfaces to be bonded must be completely clean, dry and free of dust and grease.
- We recommend performing preliminary adhesion tests on the material.
- The low viscosity of the product enables precise bonding on different materials.
- Apply the product to one of the two surfaces (usually on the less absorbent substrate) using a roller or in a bead.
- Firmly press the parts together to ensure a perfect bond.
- To ensure controlled hardening, we recommend spraying water (approx. 10 g water/m² for 150 g adhesive/m²) when joining non-absorbent materials or materials with < 8 % moisture.
- This product expands (PU foam) during the curing process.
- When bonding non-absorbent surface layers, avoid trapping air when joining the surfaces together.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!