W-S PLASTIC ANCHOR without cap
For detailed information, other images and documents, please select individual articles from the following table.
W-S PLASTIC ANCHOR without cap
Anchor specially designed for solid materials, with a simple design and excellent mechanical strength. Ideal for light and medium loads. Its shape prevents the anchor from mistakenly turning in the hole.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Made of two types of materials: polyamide (nylon) and polyethylene (plastic).
- The version without a cap means it can be used in applications where the element to be fixed is already in its final position (when mobile).
- Resistant to temperatures from -40 °C to +80 °C.
- It can be used as an anchor for wood, for self-drilling hex-head screws.
- Able to withstand lightweight and medium loads.
- Suitable for all types of solid materials.
NoticeDo not use for fixings in vertically perforated brick, drywall or cavity walls.
Application area
Application materials: Wood, concrete brick, natural stone, fire brick.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!