Plastic cable reel H05VV-F cable with 4 socket
For detailed information, other images and documents, please select individual articles from the following table.
Plastic cable reel H05VV-F cable with 4 socket
Overheating protection with indicator lamp
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Shatterproof plastic cable drum
- 4 x sockets without cover
- Robust, shock-absorbing tubular steel frame
- Ergonomic handle for safe transportation
Notice
- Do not connect the extension reel to power mains with overrating voltage.
- Do not connect simultaneously the load to the extension reel with total power more than 3000 W.
- Do not use in places with possible ingress of liquid, moisture, dust and high temperature exposure.
- Do not open and do not make any repairs by yourself.
- It is recommended to connect the extension reel to the grounded power mains
To avoid overheat please use fully extended, otherwise if rolled up cable reel power may be limited to around 1.000 W
Application areaUse for professional application in in industrial, renovation and indoor envi¬ronments. Enables working with power tools like hammer drills, angle grinders, electric sanders, in combination or not with vacuum cleaners, corded working lights, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!