Welcome to Würth Uruguay For trade customers only
Plastic Cabel Reel H07RN-F cable with 4 socket

For detailed information, other images and documents, please select individual articles from the following table.

Plastic Cabel Reel H07RN-F cable with 4 socket

Sturdy cable reel with 4 sockets and neoprene cable H07RN-F
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
  • Easy-to-use and safe connection

  • Flexible reliable cord

  • Automatic overheat protection

  • Conductor material – pure copper 3 × 1.5 mm2

  • Four CEE 7/4 sockets

  • Safety shutters in sockets
Notice

• Do not connect the extension reel to power mains with overrating voltage.


• Do not connect simultaneously the load to the extension reel with total power more than 3000 W.


• Do not use in places with possible ingress of liquid, moisture, dust and high temperature exposure.


• Do not open and do not make any repairs by yourself.


• It is recommended to connect the extension reel to the grounded power mains.


To avoid overheat please use fully extended, otherwise if rolled up cable reel power may be limited to around 1.000 W

Product compliance with DIN EN 50525-2-21