W-FLY anchor
For detailed information, other images and documents, please select individual articles from the following table.
W-FLY anchor
Anchor especially used for fixing light loads on walls made of plasterboard, plaster or hollow materials.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Features
- Produced in versions made of high-strength nylon (polyamide - PA) and plastic (polyethylene).
- With anti-rotation tabs and locks to prevent the anchor from rotating in the hole.
- Especially designed for fixing supports, shelves and luminaires.
Advantages
- Can withstand light loads.
- Available in nylon and plastic versions.
- Resistant to temperatures from -40 °C to +80 °C.
NoticeNot suitable for use on solid materials, porous surfaces, natural stone or concrete.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Application areaFor use in cavity walls, vertically perforated bricks and hollow materials.
InstructionsDrill with 10 mm drill bit. Press down the anchor tabs. Insert the anchor. Position the object to be fixed and screw in.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!