Welcome to Würth Uruguay For trade customers only
PLASTIC PLUG-IN CONNECTORS

For detailed information, other images and documents, please select individual articles from the following table.

PLASTIC PLUG-IN CONNECTORS

Suitable for plastic hoses of different material qualities. Widely used with PU (Polyurethane) and PE (Polyethylene) hoses.

See product details

Available in 5 versions
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
Material


  • Housing: Nylon

  • Seals: Nitrile

  • Toothed washer: Stainless steel


Operating temperature: -20℃ to +80 ℃



Max. working pressure: 10 bar

Notice
  • Can be used for water applications, but extra measures have to be taken (controlled surge pressure, water compatibility, insert ring, etc.).

  • Not compliant with DOT Certification (US Department of Transportation) and it is not recommended to be used in vehicle break systems.

  • Make sure that all the requests of a project will be fulfilled taking into account the specification of our products.