Welcome to Würth Uruguay For trade customers only
Plastic Plug-In Connectors

For detailed information, other images and documents, please select individual articles from the following table.

Plastic Plug-In Connectors

Suitable for plastic hoses of different material qualities.

See product details

Available in 4 versions
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
Equal Tee Connector



Material:


  • Housing: Nylon

  • Seals: Nitrile

  • Toothed washer: Stainless steel


Operating temperature: -20℃ to +80 ℃



Max. working pressure: 10 bar