Welcome to Würth Uruguay For trade customers only
Pliers for fuel line connectors

For detailed information, other images and documents, please select individual articles from the following table.

Pliers for fuel line connectors

Quickly disconnect fuel line, EVAP and DEF fittings with button connectors.
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
  • Pliers for fuel line connectors 91952 180 001 1

  • Works with certain automotive electrical fittings.

  • The compact size fits securely in the palm of your hand.

  • 180 degree rotating head.

  • Spring-loaded pivoting jaws for improved manoeuvrability.

  • Double-dipped PVC non-slip grip.


Technical data


  • Jaw opening: 43 mm

  • Total length: 130 mm

  • Jaw material: Steel

  • Jaw steel hardness: 55-70 HRA

  • Body: ABS

  • Grip: PVC coated