Welcome to Würth Uruguay For trade customers only
1/4 inch angle die grinder

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch angle die grinder

Professional pneumatic angle tool for grinding and filing hard-to-reach surfaces.
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
Features


  • Composite plastic-coated handle reduces vibrations.

  • Handle with textured grooves for improved grip.

  • Activation lever with safety lock.

  • Accelerator lever for speed control.

  • Front air exhaust.

  • ¼ inch collet.

  • Designed at 90° angle


Advantages


  • Ideal for hard-to-reach places.

  • Lightweight and compact.

  • Low air consumption.
Notice

Do not fit this tool with band saw blades, drill bits etc.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.