Welcome to Würth Uruguay For trade customers only
Long straight pneumatic die grinder 1/4 inch Professional pneumatic tool with 5 inch extension for operation in hard-to-reach areas and part interiors.

For detailed information, other images and documents, please select individual articles from the following table.

Long straight pneumatic die grinder 1/4 inch Professional pneumatic tool with 5 inch extension for operation in hard-to-reach areas and part interiors.
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
Features


  • 1/4 inch mandrel.

  • Lightweight and compact design, just 1 kg, letting you work one-handed.

  • 360° rotating rear exhaust muffler.

  • Upper air regulator.

  • Moulded composite plastic cover around a lightweight aluminium alloy housing.

  • 127 mm (5 inches) long.

  • Safety lever prevents the machine from accidentally switching on.

  • Rear air exhaust.


Advantages


  • Incorporates an air regulator.

  • Includes a muffler.
Notice

Do not fit this tool with band saw blades, drill bits etc.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.