Welcome to Würth Uruguay For trade customers only
Fluid extractor with a capacity of 9 litres

For detailed information, other images and documents, please select individual articles from the following table.

Fluid extractor with a capacity of 9 litres

It has a pneumatic pump valve for extracting liquids.
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
  • Made from high-strength plastic.

  • Pneumatic and manual system.

  • 9 litre capacity.

  • Purges 4 litres of oil in 15 minutes (pneumatic mode).

  • Extracts fluids directly from dipstick tubes.

  • The suction unit shuts down automatically when full.

  • Application pressure 90-170 PSI (depending on viscosity).

  • Includes a 1.5 m long, flexible main hose and 2 adaptors with a hose for extracting brake fluid and oil.
NoticeIf the fluid is highly viscous, increase the air PSI for the extraction.