For detailed information, other images and documents, please select individual articles from the following table.
MINI 1/2 INCH IMPACT WRENCH
1/2 inch impact wrench, designed with an extremely short profile, can be used in hard-to-reach areas.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Robust, durable aluminium housing for increased resistance.
- Three-level torque selector.
- Left/right turn switch.
- Innovative Jumbo Hammer* impact mechanism.
- Ultra-small profile, for working in tight spaces.
- Jumbo Hammer impact mechanism.
- Reduced size.
- Excellent torque power.
- Air outlet on the bottom designed to prevent operator discomfort.
This power tool is NOT suitable for tightening or loosening nuts on vehicle wheels.
If using regularly, we recommend lubricating the wrench every day, adding a little oil to the compressed air.
We recommend using a nebulised oil lubricator.
Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.
- General maintenance.
- Ideal for work in tight spaces such as engines, suspension, transmission, bodywork, exhaust systems and gear boxes.
- Connect to a pneumatic system that generates 90 PSI continuously.
- Select the required rotation level and mode.
- Place the impact socket in the desired size on the square drive.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!