Welcome to Würth Uruguay For trade customers only
Power 1 inch impact wrench with long shaft

For detailed information, other images and documents, please select individual articles from the following table.

Power 1 inch impact wrench with long shaft

1 inch impact wrench with long shaft. Torque measuring 3,200 Nm. For heavy-duty work on machinery and vehicles.

See product details

Available in 2 versions
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
  • Made of maraging* steel, which makes it lighter than other 1 inch long-shaft wrenches.

  • Three-level torque selector.

  • Left/right turn switch.

  • Long shaft with socket-fastening system via snap ring.

  • For screws measuring a maximum of 39 mm.

  • Pinless impact mechanism:

- Impact mechanism via stud and hammer bolt.
- Powerful, durable impact mechanism.
- Instantly powerful torque.
- Ideal for heavy-duty work.
- One cycle, one hammer.