For detailed information, other images and documents, please select individual articles from the following table.
3/4 inch impact wrench
Hardened 3/4 inch impact wrench, more efficient output of high torques and excellent durability, with high torque for medium-heavy vehicles.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Robust, durable aluminium housing for increased resistance.
- 3/4 inch hardened square drive ensures accuracy and durability.
- Three adjustable torque levels for tightening.
- Air outlet on the bottom designed to prevent operator discomfort.
- Excellent weight-to-power ratio.
- Easy to use with right/left turn switch and adjustable trigger.
- Twin-hammer mechanism:
- High torque upon startup with good continuity.
- Durable impact with a consistent torque for prolonged use.
- Quick loosening and adjustment for superior performance.
- Built with precision components and impact mechanism.
- One cycle, two strokes.
Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.
Suitable for use in mechanical workshops and tyre repair shops.
- Connect to a pneumatic system that generates 90 PSI continuously.
- Select the required rotation level and mode.
- Place the impact socket in the desired size on the square drive.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!