For detailed information, other images and documents, please select individual articles from the following table.
PNEUMATIC DRIVE IMPACT WRENCH DSS ½” C
Very durable impact screwdriver in robust, aluminum alloy housing, with excellent performance in its class.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Outstanding power-to-weight ratio
Up to 685 Nm of maximum torque in reverse due to the high performance twin hammer* impact mechanism.
10-stage power setting position with convenient one-handed switchover in forward & reverse
Offers variable torque output and user-friendly
Durable 2-piece construction
For easy maintenance
Front exhaust
Directs the air away from operator
- Recommended maximum bolt size: M16
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- The operating torque is the torque usually achieved under average working con¬ditions. It depends on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
- When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
- Plug-in nipple not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!