Welcome to Würth Uruguay For trade customers only
PNEUMATIC IMPACT SCREWDRIVER DSS 1'' PLUS
PNEUMATIC IMPACT SCREWDRIVER DSS 1''  PLUS - 1
PNEUMATIC IMPACT SCREWDRIVER DSS 1''  PLUS - 2
PNEUMATIC IMPACT SCREWDRIVER DSS 1''  PLUS - 3
PNEUMATIC IMPACT SCREWDRIVER DSS 1''  PLUS - 4
PNEUMATIC IMPACT SCREWDRIVER DSS 1''  PLUS - 5
PNEUMATIC IMPACT SCREWDRIVER DSS 1''  PLUS - 6

For detailed information, other images and documents, please select individual articles from the following table.

PNEUMATIC IMPACT SCREWDRIVER DSS 1'' PLUS

Very durable and powerful impact wrench with outstanding power-to-weight ratio in its class.
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
Excellent power-to-weight ratio


Up to max.3119 Nm Releasing torque at a weight of 8.43 kg



High-quality pinless striking mechanism and cylinder with six-blade motor


For reliable maximum power levels and providing a long service life



Highly ergonomic handle with sensitive trigger and integrated silencer


Good handling with slip-resistant handle, optimum control and low sound


level



Three-stage power setting for both clockwise and anti-clockwise rotation


Always easy to adapt to the relevant task at hand to ensure optimum results



Exhaust air conducted away from the work area


Prevents dust and dirt on the wheel rim from being stirred up

Notice
  • Recommended maximum bolt size: M38

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torquemust be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • Plug-in nipple not included in the scope of delivery